Arlington - CED135 - The SCOOP™ Cable Entry Device

CAD$4.54

Product code: ARLCED135

Manufacturer: Arlington

Part Number: CED135

  In Stock in Gescan

Details

The SCOOP™ Cable Entry Device Arlington’s Cable Entry Devices deliver good looks and efficient cable management. They’re easy to install and perfect for organizing and protecting low voltage cable. The new CED135 has a brush-style opening. Available with a decorator style wall plate. • Easy insertion of individual cables or a bundle of Class 2 low voltage wiring • Extra secure support for the installation Mounting holes in the entry devices allow for the attachment of a decorator-style wall plate to the low voltage side of a box • Allow the pass-through of large connectors including HDMIs

UPC 018997040961
Color White
UNSPSC 26121600
Material Plastic
Height 4.111"
Length 0.534"
Width 1.450"
Specification  Detailed Specifications