On-Q - WP3410-BK - Blank Decorator Outlet Strap, Black

CAD$0.78

Product code: ONQWP3410BK

Manufacturer: Legrand

Brand: On-Q

Part Number: WP3410-BK

  In Stock in Gescan

Details

The non-flexing design of the On-Q Decorator Outlet provides security when plugging and unplugging cables. Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and east leveling to compensate for off-center boxes.

FEATURES AND BENEFITS:

• RoHS Compliant
• Outlets mount in On-Q Installation Brackets or low voltage mud rings.
• Fits decorator-style faceplates.

UPC 804428024491
Color Black
Certifications cULus listed, UN SPS C: 39121704
Material High Impact Flame Retardant Plastic
Height 4.19 in
Width 1.65 in
Specification  Detailed Specifications