On-Q - WP3412-BK - 2-Port Decorator Outlet Strap, Black

CAD$1.21

Product code: ONQWP3412BK

Manufacturer: Legrand

Brand: On-Q

Part Number: WP3412-BK

  In Stock in Gescan

Details

The non-flexing design of the On-Q Decorator Outlet Strap provides security when plugging and unplugging cables.Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes.

FEATURES AND BENEFITS:

• Supports Keystone Application Inserts, with most insert combinations compatible.
• Outlets mount in On-Q Installation Brackets or low voltage mud rings.
• Snap-in identification icons available.
• Fits decorator-style faceplates.

UPC 804428024590
Color Black
Special Features <ul> <li>Supports Keystone Application Inserts, with most insert combinations compatible.</li> <li>Outlets mount in On-Q Installation Brackets or low voltage mud rings.</li> <li>Snap-in identification icons available.</li> <li>Fits
Installation Mounting: Wall Box
Certifications UN SPS C: 39121704
Material High Impact Flame Retardant Plastic
Height 4.19 in
Width 1.65 in
Specification  Detailed Specifications