On-Q - WP3412-WH - 2-Port Decorator Outlet Strap, White

CAD$ 1.21 CAD$ 0.98

Product code: ONQWP3412WH

Manufacturer: Legrand

Brand: On-Q

Part Number: WP3412-WH

  In Stock in Gescan

Details

The non-flexing design of the On-Q Decorator Outlet Strap provides security when plugging and unplugging cables.Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes.

FEATURES AND BENEFITS:

• Supports Keystone Application Inserts, with most insert combinations compatible.
• Outlets mount in On-Q Installation Brackets or low voltage mud rings.
• Snap-in identification icons available.
• Fits decorator-style faceplates.

UPC 804428024576
Color White
UNSPSC 39121700
Special Features Outlets mount in On-Q Installation Brackets or low voltage mud rings.
Installation Mounting: Wall Box
Certifications UN SPS C: 39121704
Application(how its used) Used to suppport Keystone Application Inserts
Material High Impact Flame Retardant Plastic
Height 4.19"
Width 1.65"
Specification  Detailed Specifications