On-Q - WP3414-WH - 4-Port Decorator Outlet Strap, White

CAD$ 1.21 CAD$ 0.98

Product code: ONQWP3414WH

Manufacturer: Legrand

Brand: On-Q

Part Number: WP3414-WH

  In Stock in Gescan

Details

The non-flexing design of the On-Q Decorator Outlet Strap provides security when plugging and unplugging cables. Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes.

FEATURES AND BENEFITS:

• RoHS Compliant
• Supports Keystone Inserts, with most insert combinations compatible.
• Outlets mount in On-Q Installation Brackets or low voltage mud rings.
• Snap-in identification icons available.
• Fits decorator-style faceplates.

UPC 804428024675
Color White
UNSPSC 39121700
Certifications UL listed
Height 4.19 in
Width 1.65 in
Specification  Detailed Specifications