On-Q - WP3416-WH - 6-Port Decorator Outlet Strap, White

CAD$1.21

Product code: ONQWP3416WH

Manufacturer: Legrand

Brand: On-Q

Part Number: WP3416-WH

  In Stock in Gescan

Details

The non-flexing design of the On-Q Decorator Outlet Strap provides security when plugging and unplugging cables. Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes.

FEATURES AND BENEFITS:

• RoHS Compliant
• Supports Keystone Inserts, with most insert combinations compatible.
• Outlets mount in On-Q Installation Brackets or low voltage mud rings.
• Snap-in identification icons available.
• Fits decorator-style faceplates.

UPC 804428028697
Color White
Installation Mounting: Wall Box
Certifications UN SPS C: 39121704
Material High Impact Flame Retardant Plastic
Height 4.19 in
Width 1.65 in
Specification  Detailed Specifications