Pass & Seymour - 26TE14W - 1-Gang Single Opening Four Conductor Decorator Modular Jack, White

CAD$6.32

Product code: PAS26TE14W

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 26TE14W

  In Stock in Gescan

Details

Single gang, one opening four conductor modular jack.

FEATURES AND BENEFITS:

• Decorator-style rectangular design.
• RJ11 modular jack.
• Fits standard single gang electrical box.
• May be used in multigang applications.
• Face constructed of high-impact thermoplastic.
• Brass terminals with nickel-plated steel screws and washers.
• Meets FCC Part 68 requirements.

UPC 785007026078
Color White
UNSPSC 39121704
Certifications UL listed, UN SPS C: 39121704
Material Thermoplastic
Specification  Detailed Specifications