View as
  1. Code - TC-P-3000B
    Product Code: CODTCP3000B

    DESCRIPTION: Code Electric Products TC-P-3000B Base, BC Telephone/Cable, For Telephone/Cablevision Distribution Boxes APPLICATION: For Telephone/Cablevision Distribution Boxes

    Learn More

      In Stock in Gescan

    CAD$79.49
  2. Code - RB8-P-B
    Product Code: CODRB8PB

    Item Description Designed For Multi Unit Dwellings. Rogers, Shaw And Csa Approved. New Rb8 Boxes Incorporate A Much Larger Flange For Ease Of Installation Between Two Studs At A Maximum 16" Apart. Lock Hole Has Also Changed To Comply W/ F81 Security Locking Connector

    Learn More

      In Stock in Gescan

    CAD$16.82
  3. Code - RB8-P-C
    Product Code: CODRB8PC

    CATV BOX, 8 X6-5/8 X3 , PLASTIC COVER BEIGE, Designed For Multi Unit Dwellings. Rogers, Shaw And Csa Approved. New Rb8 Boxes Incorporate A Much Larger Flange For Ease Of Installation Between Two Studs At A Maximum 16 Apart. Lock Hole Has Also Changed To Comply W/ F81 Security Locking Connecto

    Learn More

      In Stock in Gescan

    CAD$21.51
  4. Russound - 5B55 BLK
    Product Code: RUS5B55BLK

    The Acclaim 5 Series OutBack loudspeakers are designed to deliver rich, full sound in extreme environments, such as a backyard, patio, deck, or other areas subjected to temperature shifts and high moisture exposure. Their high-efficiency design and multiple mounting options allow these speakers to be easily installed on a wall, eave, pole, corner o...

    Learn More

      In Stock in Gescan

    Call for Price
  5. Russound - CA4KT1
    Product Code: RUSCA4KT1

    The CA4 Kit is designed for easy installation and use, it features a rack-mountable 1U chassis, Class D digital amplifiers, an RS-232 port for connection to home automation and control equipment, a 12 VDC mute trigger input, and a 12 VDC trigger output. The CA4 also features source grouping, all on, all off, and “party mode.” Systems are scalab...

    Learn More

      In Stock in Gescan

    CAD$1,678.25
  6. Russound - 5B45BK
    Product Code: RUS5B45BK

    The Acclaim 5 Series OutBack loudspeakers are designed to deliver rich, full sound in extreme environments, such as a backyard, patio, deck, or other areas subjected to temperature shifts and high moisture exposure. Their high-efficiency design and multiple mounting options allow these speakers to be easily installed on a wall, eave, pole, corner o...

    Learn More

      In Stock in Gescan

    Call for Price
  7. Russound - 5B65 BLACK
    Product Code: RUS5B65BLK

    The Acclaim 5 Series OutBack loudspeakers are designed to deliver rich, full sound in extreme environments, such as a backyard, patio, deck, or other areas subjected to temperature shifts and high moisture exposure. Their high-efficiency design and multiple mounting options allow these speakers to be easily installed on a wall, eave, pole, corner o...

    Learn More

      In Stock in Gescan

    Call for Price
  8. Russound - 5B45WHI
    Product Code: RUS5B45WHI

    The Acclaim 5 Series OutBack loudspeakers are designed to deliver rich, full sound in extreme environments, such as a backyard, patio, deck, or other areas subjected to temperature shifts and high moisture exposure. Their high-efficiency design and multiple mounting options allow these speakers to be easily installed on a wall, eave, pole, corner o...

    Learn More

      In Stock in Gescan

    Call for Price
  9. Legrand - MS3652
    Product Code: ONQMS3652

    Designed to be used in spaces where a pair of speakers won't fit, the dual voice coil stereo speaker contains both left and right channels. Optimized for whole house music distribution with maximum efficiency, 3000 Series Speakers are built with mica fiber woofers and PEI mylar tweeters for excellent sound quality and even, smooth response. Feature...

    Learn More

      In Stock in Gescan

    CAD$143.97
  10. Russound - SLK-1
    Product Code: RUSSLK1

    SLK-1 Single Line Keypad SLK-1 The SLK-1 Single Line Keypad is an in-wall Decora® style single-gang keypad designed for individual zone control of an MCA-Series or C-Series system. The SLK-1 uses a five character LCD to display the current source, volume level and system status. Designed for basic zone control, its white backlit, soft-touch button...

    Learn More

     Available from Manufacturer

    CAD$269.00
  11. Legrand - WP9009-WH-V1
    Product Code: ONQWP9009WHV1

    FEATURES AND BENEFITS: • Connects up to 7 speakers and a sub-woofer • Gold multi-way binding posts accept banana plugs or stripped speaker wire • RCA to F-connector for sub-woofer • Unbreakable wall plate

    Learn More

     Available from Manufacturer

    CAD$45.69
  12. Mircom - IS-401B
    Product Code: MIRIS401B

    Mircom Technologies IS-401B Horizontal 4 Wire Suite Station Low profile white suite stations house a 3.5" speaker. Station mustbe used with the IB-10A plaster ring or IB-2A Backbox. Mircom provides reliable and dependable access control for multi-unit apartments. The four wire simplex system is easy to install thus greatly reducing installatio...

    Learn More

     Available from Manufacturer

    CAD$47.10
  13. Legrand - 364672-02
    Product Code: ONQ36467202

    Pre-construction in-ceiling Speaker Brackets are unique. Made from durable plastic, they employ shatter-resistant, flexible and strong aluminum wings with an integrated EZ-Alignment slot. This slot enables the bracket to be moved (slid back and forth), similar to a recessed light, for perfect alignment. These brackets also employ speaker wire reten...

    Learn More

     Available from Manufacturer

    CAD$51.34
  14. Legrand - MS3650
    Product Code: ONQMS3650

    Designed specifically for multi-room audio installations, the 3000 Series In-Ceiling Speaker includes high-efficiency blue mica fiber woofers and silver mylar tweeters for excellent sound quality and even, smooth frequency response. Features & Benefits: - Affordable high-efficiency speakers with low distortion provide a crisp, clear sound - Foa...

    Learn More

     Available from Manufacturer

    CAD$164.90
  15. Russound - 5B65 WHITE
    Product Code: RUS5B65WHI

    The Acclaim 5 Series OutBack loudspeakers are designed to deliver rich, full sound in extreme environments, such as a backyard, patio, deck, or other areas subjected to temperature shifts and high moisture exposure. Their high-efficiency design and multiple mounting options allow these speakers to be easily installed on a wall, eave, pole, corner o...

    Learn More

      In Stock in Gescan

    Call for Price
  16. Legrand - 364673-02
    Product Code: ONQ36467302

    UNIQUE BRACKET PROVIDES EASY installation of On-Q speakers. Made from durable plastic allowing the bracket to be moved (slid back and forth) for easier installation. FEATURES AND BENEFITS: • Integrated EZ-Alignment slot. • Accommodates 16" and 24" on-center installations. • Durable plastic with shatter-resistant, flexible and s...

    Learn More

      In Stock in Gescan

    CAD$57.46
  17. Russound - CAA66K
    Product Code: RUSCAA66K

    The Controller Amplifier Kit includes 6 KP6 single-gang keypads featuring amber backlit buttons, 20 source selections, plus IR pass through and confirmation. System remote control, amplifier controller and white and almond Decora inserts. Simplified programming, audio playback adjustments and expandability make this kit the only choice for affordab...

    Learn More

      In Stock in Gescan

    CAD$3,149.63
  18. Russound - RSA-63
    Product Code: RUSRSA63

    Product Description Russound Acclaim RSA-63 120 W RMS - 6.50" Woofer Speaker - 2-way - 1 Pack - 40 Hz to 20 kHz - 8 Ohm - 90 dB Sensitivity - In-ceiling . Product Specifications: Form Factor In-ceiling Product Type Speaker Impedance 8 Ohm Manufacturer Part Number 3175-533938 Sensitivity 90 dB Weight (Approximate) 5.45 lb Driver Type 6.50"...

    Learn More

     Out of Stock

    CAD$270.13
  19. Legrand - MS3523WH
    Product Code: ONQMS3523WH

    The 3000 Series Outdoor Speakers are optimized for the demands of outdoor installations and come in white or black finishes. With 5.25" poly woofers and PEI mylar tweeters, these speakers are made with tough non-corroding enclosures that feature aluminum powder coated grills and mounting brackets and a universal 1/4-20 threaded insert for acce...

    Learn More

     Available from Manufacturer

    CAD$279.49
  20. JBL - JBLBAR21BLKAM
    Product Code: ERKBAR21

    Sleek design. Impressive sound. Designed with a slimmer profile, the full-featured, easy-to-use JBL Bar 2.1 features Dolby® Digital, JBL Surround Sound, 300W system power and a wireless 6.5” subwoofer to provide balanced sound and deep bass for your movies, music and even video games. Full featured in every sense of the word, it has an HDMI™ ...

    Learn More

      In Stock in Gescan

    CAD$399.99
  21. JBL - JBLBAR31BLKAM
    Product Code: ERKBAR31

    Hear the voice. Feel the Bass. Featuring 450W of total system power, a dedicated center channel and a 10” wireless subwoofer for thrilling bass, and voice clarity, the JBL Bar 3.1 soundbar with JBL Surround Sound and Dolby® Digital lets you immerse yourself in best-in-class surround sound audio. Bluetooth enabled for convenient, wireless strea...

    Learn More

      In Stock in Gescan

    CAD$699.99
  22. JBL - JBLBAR51BLKAM
    Product Code: ERKBAR51

    Your ultimate all-wireless movie experience. The JBL Bar 5.1 transforms from a soundbar into a true wireless 5.1 home theater system for an epic movie and music-listening experience. The soundbar features two detachable battery-powered wireless surround speakers with 10-hours of playtime, 510W of total system power, a 10” wireless subwoofer, thr...

    Learn More

      In Stock in Gescan

    CAD$999.99
  23. JBL - JBLPLYLIST150BLKAM
    Product Code: ERKPLAYLISTBLK

    Easily cast millions of songs to an extraordinary sounding speaker JBL Playlist speakers have Chromecast built-in, so you can instantly cast music from your favorite music app, radio, or podcast to your speaker using your smart device. You can control the speakers from anywhere in the house on your iOS or Android device(s) in the house on your dev...

    Learn More

      In Stock in Gescan

    CAD$229.99
  24. C-855R
    Product Code: FACC855R

     Out of Stock

    CAD$24.83
View as