JBL - JBLBAR31BLKAM - 3.1-Channel 4K Ultra HD Soundbar with Wireless Subwoofer, Black

CAD$699.99

Product code: ERKBAR31

Manufacturer: JBL

Part Number: JBLBAR31BLKAM

  In Stock in Gescan

Details

Hear the voice. Feel the Bass.

Featuring 450W of total system power, a dedicated center channel and a 10” wireless subwoofer for thrilling bass, and voice clarity, the JBL Bar 3.1 soundbar with JBL Surround Sound and Dolby® Digital lets you immerse yourself in best-in-class surround sound audio. Bluetooth enabled for convenient, wireless streaming, the JBL Bar 3.1 allows you to connect up to three 4K devices via the HDMI inputs for state-of-the-art viewing and listening experience. With the dedicated amplifer and speakers for center channel, you can enjoy clear dialogue even during the most thrilling scenes. Further enhanced with JBL SoundShift, which allows you to instantly switch between sound from your TV, and sound from your mobile phone or tablet. You can moreover control the soundbar with your existing TV remote control, the JBL Bar 3.1 clearly raises the bar for soundbars.

PRODUCT FEATURES:

• Promising voice clarity by dedicated center channel
• JBL Surround Sound with 450W of power
• Thrilling bass from a 10" (250mm) wireless subwoofer
• True 4K connectivity with 3 HDMI IN/1 HDMI out (ARC)
• Wireless music streaming with Bluetooth
• Works with your TV remote control

UPC 050036337977
Color Black
Wattage 450
Specification  Detailed Specifications