On-Q - WP9009-WH-V1 - 7.1 Home Theater Connection Kit, White

CAD$45.69

Product code: ONQWP9009WHV1

Manufacturer: Legrand

Brand: On-Q

Part Number: WP9009-WH-V1

 Available from Manufacturer

Details

FEATURES AND BENEFITS:

• Connects up to 7 speakers and a sub-woofer
• Gold multi-way binding posts accept banana plugs or stripped speaker wire
• RCA to F-connector for sub-woofer
• Unbreakable wall plate

UPC 804428037675
Color White
Certifications UN SPS C: 39121704
Material High Impact Flame Retardant Plastic
Height 4.75 in
Width 4.75 in
Specification  Detailed Specifications