Audio

View as
  1. Lightspeaker - LS 5.2.2
    Product Code: LSPLS522

    The e2 LightSpeaker is the first product to combine efficient LED lighting and wireless sound into a single unit that installs like a light bulb into a pot light fixture or table/floor lamp.

    Learn More

     Out of Stock

    CAD$488.38
  2. Lightspeaker - L 5.2.0
    Product Code: LSPL520

    Description: The fully dimmable LED bulb is rated for 40,000 hours of use, meaning it could last 15 years or more. It also reduces daily lighting expenses by 80% and replaces up to a 65 watt bulb.

    Learn More

      Limited quantity: 1 In Stock

    CAD$250.72
  3. Russound - DMS-3.1
    Product Code: RUSDMS31

    Listen to streaming music, internet radio and stored music files. Apple certified AirPlay accessory. Three independent streaming outputs and one AM/FM tuner with RDS feedback. Streams content from internet radio stations and music service providers. Provides access and playback of digital audio files on LAN connected UPnP/DLNA devices. Supports con...

    Learn More

      Limited quantity: 2 In Stock

    CAD$2,564.55
  4. Russound - KT2-C5
    Product Code: RUSKT2C5

    Russound's KT2C5 C-Series system provides a powerful, expandable and intuitive means to control and enhance your multiroom audio experience. The MCA-C5 Multizone Controller Amplifier, MDK-C6 Multiline Display Keypads and a SRC-C5 System Remote Control provide complete control of up to eight system zones and sources.

    Learn More

     Out of Stock

    CAD$5,745.13
  5. Legrand - IC5004-WH
    Product Code: ONQIC5004WH

    The only selective call patio unit in the industry, this unit can be disabled from any indoor unit as needed, and features a stylish metal design that complements outdoor living areas. FEATURES AND BENEFITS: • Installs in a standard double gang opening with simple RJ45 plug design for easy installation and troubleshooting. • Stylish metal d...

    Learn More

     Available from Manufacturer

    CAD$258.35
  6. Legrand - IC5004AB
    Product Code: ONQIC5004AB

    The only selective call patio unit in the industry, this unit can be disabled from any indoor unit as needed, and features a stylish metal design that complements outdoor living areas. Features & Benefits: • Installs in a standard double gang opening with simple RJ45 plug design for easy installation and troubleshooting. • Stylish metal design ...

    Learn More

     Available from Manufacturer

    CAD$258.35
  7. Legrand - AU7394-LA
    Product Code: ONQAU7394LA

    Listening to music has never been so easy. The new lyirQ Amplified Keypad allows homeowners to control high quality sound throughout the home and garden. It also offers energy-conscious green features, such as a class D amplifier and a convenient sleep mode. FEATURES AND BENEFITS: • RoHS Compliant • Adjustable backlight levels for increasin...

    Learn More

     Available from Manufacturer

    CAD$199.91
  8. Legrand - AU7394-IV
    Product Code: ONQAU7394IV

    Listening to music has never been so easy. The new lyirQ Amplified Keypad allows homeowners to control high quality sound throughout the home and garden. It also offers energy-conscious green features, such as a class D amplifier and a convenient sleep mode. FEATURES AND BENEFITS: • RoHS Compliant • Adjustable backlight levels for increasin...

    Learn More

     Available from Manufacturer

    CAD$199.91
  9. Legrand - AU5010-WH
    Product Code: ONQAU5010WH

    Perfect for applications requiring superior power and fidelity, this keypad features enhanced performance over the standard lyriQ Keypad. It enables direct selection of the local source, as well as a convenient whole house button. The keypad includes backlit buttons to indicate unit status, and an RJ45 connection for easy, Cat 5 based installation....

    Learn More

     Out of Stock

    CAD$283.84
  10. Legrand - IC5002-AB
    Product Code: ONQIC5002AB

    Housed in an attractive weatherproof finish, the selective call door unit supports 20 high-quality digital door tones as well as door and gate release. FEATURES AND BENEFITS: • Stylish, weatherproof design increases the curb appeal of any home. • Installs in a standard double gang opening with simple RJ45 plug design for easy installation a...

    Learn More

     Available from Manufacturer

    CAD$247.59
  11. Legrand - HT7800
    Product Code: ONQHT7800

    Engineered for high-end home theater installations, the 7000 Series In-Ceiling Speaker allows sound customization based on room layout. Its three position tweeter output level adjustment switch matches the speaker to its environment, and it features glass fiber woofers to provide high power handling and premium sound quality. FEATURES AND BENEFITS...

    Learn More

     Available from Manufacturer

    CAD$206.50
  12. Legrand - HT5655
    Product Code: ONQHT5655

    The 5000 Series angled speaker is optimized for home theater use and is designed specifically to perform in rooms of unusual shape or size. The adjustable speaker features angled drivers and pivoting tweeters. FEATURES AND BENEFITS: • Provides a surround sound solution in areas where in-wall speakers cannot be installed • In-ceiling design ...

    Learn More

     Available from Manufacturer

    CAD$117.43
  13. Legrand - AU1021-WH
    Product Code: ONQAU1021WH

    This lyriQ Audio Kit lets homeowners enjoy four music sources in four rooms. It includes the new flush mount source inputs, which install directly into the wall at trim-out, eliminating leave-behind parts. Its Cat 5 backbone allows whole house commands and it easily integrates with the Broadcast or Selective Call Intercom Systems. KIT INCLUDES: ...

    Learn More

     Available from Manufacturer

    CAD$1,513.82
View as