T&B - LT125-15-BLK - 1-1/4" Type LT Steel Core Flexible Conduit, Black

CAD$58.17

Product code: TABLT12515BLK

Manufacturer: T&B

Part Number: LT125-15-BLK

  In Stock in Gescan

Details

1-1/4 Inch x 15M, Flexible Metal Conduit, Steel, Black

UPC 786210468167
Color Black
UNSPSC 39131707
Certifications JIC
Application(how its used) This conduit is used extensively in the machine tool and other industrial environments where flexibility is necessary for installation and maintenance or where vibration and movement must be absorbed.
Material Steel
Diameter 1-1/4"
Length 15 meters
Specification  Detailed Specifications