Calrad - 40-1061-HS-4 - 1x4 3D 1080p Calrad Distribution Amplifier HDMI, Black

CAD$232.94

Product code: CLR401061HS4

Manufacturer: Calrad

Part Number: 40-1061-HS-4

 Out of Stock

Details

Description: The 40-1061-HS-4 1x4 HDMI 1080p 3D Splitter / Distribution Amplifier allows you to view an HDMI signal coming from a single source on four different HDTV displays or monitors at the same time. Setup takes only seconds - simply connect an HDMI cable from your source component such as a cable/satellite TV receiver or Blu-ray player to the input of the Amplifier and connect up to four additional HDMI cables to up to four separate HDTVs or monitors and plug in the splitter; HDMI cables sold separately. This splitter / distribution amplifier supports full HD 1080p as well as 3D signals.

UPC 601520416106
Special Features Package Contents : <br> 1x - Calrad 40-1061-HS-4 1x4 HDMI 1080p 3D Splitter / Distribution Amplifier <bR> 1x - Power Supply <bR><bR>Features: <bR>- 1 HDMI source input to 4 HDMI Outputs <bR>- Support video resolution up to 1080p and audio u
Height 1 in
Length 10.2 in
Width 4.5 in
Voltage 9
Amperage 1