Connectors & Splitters

View as
  1. Legrand - WP3450-WH
    Product Code: ONQWP3450WH

    The vertical design of this high quality insert makes punchdown termination easy. The insert is for use in all Keystone wall plates and is available in multiple colors, as well as convenient contractor packs. FEATURES AND BENEFITS: • RoHS Compliant • High quality insert for use in multimedia wallplates • Rear retention caps ensure secure w...

    Learn More

      Limited quantity: 30 In Stock

    CAD$4.32
  2. Legrand - WP3425-WH
    Product Code: ONQWP3425WH

    This high quality insert is for use in any Keystone wall plate. FEATURES AND BENEFITS: • RoHS Compliant • Vertical design for easy punchdown termination. • Rear retention caps ensure secure wire termination.

    Learn More

      In Stock in Gescan

    CAD$3.63
  3. Ideal Industries, Inc. - 85-346
    Product Code: IDI85346

    Features -8-Position 8-Contact Round Solid (RJ-45) -All plugs are manufactured to comply with FCC 86 guidelines and are UL listed. -IDEAL modular plugs are capable of supporting the latest EIA/TIA cable system performance categories when installed in compliance with appropriate EIA/TIA standards and methods. -The position and contact configurations...

    Learn More

      In Stock in Gescan

    CAD$40.54
  4. Legrand - WP3455-WH
    Product Code: ONQWP3455WH

    This 10 pack bag of high quality inserts is for use in all Keystone Wall Plates. FEATURES AND BENEFITS: • RoHS Compliant • CSA Listing Info: CAN/CSA-C22.2 No. 182.4-1990 • CSA Standard: Yes • UL Listing No: ANSI/UL 1863 • UL Standard: Yes • UN SPSC: 39121704 • Material: High Impact Flame Retardant Plastic • Product Fits ...

    Learn More

      In Stock in Gescan

    CAD$3.43
  5. Legrand - WP3450-BE
    Product Code: ONQWP3450BE

    The vertical design of this high quality insert makes punchdown termination easy. The insert is for use in all Keystone wall plates and is available in multiple colors, as well as convenient contractor packs. FEATURES AND BENEFITS: • RoHS Compliant • High quality insert for use in multimedia wallplates • Rear retention caps ensure secure w...

    Learn More

      Limited quantity: 5 In Stock

    CAD$4.32
  6. Legrand - WP3460-WH
    Product Code: ONQWP3460WH

    This high quality insert is for use in all Keystone Wall Plates. FEATURES AND BENEFITS: • RoHS Compliant • Creates an Ethernet port • Connects to Cat5, Cat5e, or Cat6 cables terminated with RJ-45 plugs Rear retention caps ensure secure wire termination • Vertical design for easy punchdown termination • T658A and T568B wiring labels...

    Learn More

     Out of Stock

    CAD$7.40
  7. Ideal Industries, Inc. - 85-366
    Product Code: IDI85366

    Category Data & Communication Category Connectors Cat 6 Connectors Category Data & Communication Termination Panels & Racks Ideal 85-366 Modular RJ45 Plug; 8P8C, Clear Vendor: Ideal Price Cat #: 85-366 $0.75 Part#: 6248 SKU: 551465 UPC: 783250853663 per each +Add to Shopping List Qty Available 25 To Ship: 150 Local: Check Availability Sold in multi...

    Learn More

      In Stock in Gescan

    CAD$35.23
  8. Legrand - WP3450BK
    Product Code: ONQWP3450BK

    The vertical design of this high quality insert makes punchdown termination easy. The insert is for use in all Keystone wall plates and is available in multiple colors, as well as convenient contractor packs. FEATURES AND BENEFITS: • RoHS Compliant • High quality insert for use in multimedia wallplates • Rear retention caps ensure secure w...

    Learn More

      In Stock in Gescan

    CAD$4.32
  9. Ideal Industries, Inc. - 85-053
    Product Code: IDI85053

    Ideal 85-053 RG-6 Twist-On F-Type Connector; Brass, Nickel-Plated, Card of 10 PRODUCT DETAILS • F connector is a keystone footprint which inserts into HellermannTyton's standard flush wall plates • One-piece body design • Crimp with the crimpmaster 30-503 crimp tool Ideal Cable TV twist-on F-Type connector is suitable for RG6 coax cable. Remo...

    Learn More

      In Stock in Gescan

    CAD$13.98
  10. Legrand - WP3425-LA
    Product Code: ONQWP3425LA

    This high quality insert is for use in any Keystone wall plate. FEATURES AND BENEFITS: • RoHS Compliant • Vertical design for easy punchdown termination. • Rear retention caps ensure secure wire termination.

    Learn More

      In Stock in Gescan

    CAD$3.67
  11. Legrand - WP3455BK
    Product Code: ONQWP3455BK

    This 10 pack bag of high quality inserts is for use in all Keystone Wall Plates. FEATURES AND BENEFITS: • RoHS Compliant • CSA Listing Info: CAN/CSA-C22.2 No. 182.4-1990 • CSA Standard: Yes • UL Listing No: ANSI/UL 1863 • UL Standard: Yes • UN SPSC: 39121704 • Material: High Impact Flame Retardant Plastic • Product Fits ...

    Learn More

      In Stock in Gescan

    CAD$3.47
  12. Ideal Industries, Inc. - 85-345
    Product Code: IDI85345

    Features -6-Position 6-Contact Round Solid (RJ-11) -All plugs are manufactured to comply with FCC 86 guidelines and are UL listed. -IDEAL modular plugs are capable of supporting the latest EIA/TIA cable system performance categories when installed in compliance with appropriate EIA/TIA standards and methods. -The position and contact configurations...

    Learn More

      In Stock in Gescan

    CAD$19.50
  13. Legrand - WP3475-LA
    Product Code: ONQWP3475LA

    FEATURES AND BENEFITS: • RoHS Compliant • Easily terminate all four pairs using the Legrand Punch & Go Tool (AC3400) • RJ45 Inserts can be terminated with any 110 punchdown tool • Exceeds EIA/TIA 568A/B Cat 5e Performance Specifications • Cat5 Cable Rating: Cat5e • Humidity: 93% Maximum Noncondensing • Material: High Impact Pl...

    Learn More

      In Stock in Gescan

    CAD$3.57
  14. Legrand - WP3560-WH
    Product Code: ONQWP3560WH

    Save time and money on the jobsite with the new Snap and Go Cat 5e Keystone Connector. Never worry about not having a punchdown tool again with this amazing self terminating connector. FEATURES AND BENEFITS: • RoHS Compliant • Wire without a flat survace or palm tool. • Improves cable performance by maintaining tight wire twists. • Exceed...

    Learn More

      In Stock in Gescan

    CAD$8.31
  15. Greenlee Textron, Inc. - PA9646
    Product Code: GRNPA9646

    Large hex nut for easy installations. Patented design with 360º cable gripping sleeve. Solid brass construction with nickel plating to prevent UV degradation.

    Learn More

      In Stock in Gescan

    CAD$66.87
  16. Ideal Industries, Inc. - 85-344
    Product Code: IDI85344

    Features -6-Position 4-Contact Round Solid (RJ-11) -All plugs are manufactured to comply with FCC 86 guidelines and are UL listed. -IDEAL modular plugs are capable of supporting the latest EIA/TIA cable system performance categories when installed in compliance with appropriate EIA/TIA standards and methods. -The position and contact configurations...

    Learn More

      In Stock in Gescan

    CAD$14.10
  17. Legrand - 364405-01
    Product Code: ONQ36440501

    Rj45 modular jacks are designed for use with Legrand Cat 5e cable. 25 pack. FEATURES AND BENEFITS: • RoHS Compliant • Quick and hassle-free connection. • Current Max: 2A • Material: Polycarbonate plastic housing • Volts (AC): 250VAC Max • Wire Gauge: 24-26AWG • Cable Type: Cat 5e • Color: Transparent • Pair Count: 4 •...

    Learn More

      In Stock in Gescan

    CAD$524.25 /25
  18. Legrand - WP3550-WH
    Product Code: ONQWP3550WH

    Save time and money on the jobsite with the new Snap and Go Cat 5e Keystone Connector. Never worry about not having a punchdown tool again with this amazing self terminating connector. FEATURES AND BENEFITS: • RoHS Compliant • Wire without a flat surface or palm tool. • Improves cable performance by maintaining tight wire twists. • Ex...

    Learn More

      In Stock in Gescan

    CAD$5.34
  19. Legrand - VM1000
    Product Code: ONQVM1000

    It's time to take television to a whole new level. The new premium video splitters from Legrand let you experience crystal-clear picture quality on TVs in the home. Whether it is HDTV, Digital Cable or Interactive TV, On-Q video products connect you to strong, consistent signals and the clearest and sharpest pictures. FEATURES AND BENEFITS: • ...

    Learn More

      In Stock in Gescan

    CAD$27.45
  20. Legrand - WP3550-BE
    Product Code: ONQWP3550BE

    Save time and money on the jobsite with the new Snap and Go Cat 5e Keystone Connector. Never worry about not having a punchdown tool again with this amazing self terminating connector. FEATURES AND BENEFITS: • RoHS Compliant • Wire without a flat surface or palm tool. • Improves cable performance by maintaining tight wire twists. • Ex...

    Learn More

      In Stock in Gescan

    CAD$5.34
  21. Calrad - LS-RJ45-SR-50
    Product Code: CLRLSRJ45SR50

    Connector strain relief rj45 cat5e 50 pcs/pkg

    Learn More

      Limited quantity: 3 In Stock

    CAD$27.46
  22. Legrand - KS58-I
    Product Code: ONQWP3450IV

    The vertical design of this high quality insert makes punchdown termination easy. The insert is for use in all Keystone wall plates and is available in multiple colors, as well as convenient contractor packs. FEATURES AND BENEFITS: • RoHS Compliant • High quality insert for use in multimedia wallplates • Rear retention caps ensure secure w...

    Learn More

      In Stock in Gescan

    CAD$4.38
  23. Calrad - LS-RJ45-SR-CLR-50
    Product Code: CLRLSRJ45SRCLR50

    Connector strain relief rj45 cat5e 50 pcs/pkg

    Learn More

      Limited quantity: 2 In Stock

    CAD$15.50
  24. Calrad - LS-SR-YL-50
    Product Code: CLRLSSRYL50

    Connector Yellow strain relief cat6 50 pcs Clamshell

    Learn More

      Limited quantity: 15 In Stock

    CAD$22.42
View as