View as
  1. Russound - BKS1
    Product Code: RUSBSK1

    Features: • Add Bluetooth audio streaming to a multiroom audio installation • Remote transceiver for optimum range placement • aptX encoding for CD-like audio quality • Free custom naming software for easy identification when using more than one in a home Shipping Dimensions 4.9" (W) x 2.5" (H) x 3.8" (D) / (12.5 x 6.4 x 9.5 ...

    Learn More

      In Stock in Gescan

    CAD$378.81
  2. Russound - ST1
    Product Code: RUSST1

    The ST1 Smart Tuner features RDS (Radio Data System) along with 36 station presets within 6 banks that can each be custom named for display on the system user interfaces. The user interfaces will display AM/FM frequency or custom name along with RDS information such as artist and song title. The ST1 only offers compatibility MCA-Series and C-Series...

    Learn More

      In Stock in Gescan

    CAD$616.50
  3. Calrad - 40-281H
    Product Code: CLR40281H

    Description: This product is a component video (YPbPR) and stereo audio to HDMI converter that allows older analogue devices to be integrated seamlessly into the modern home theatre setup. It connects component video devices, such as Xbox 360, PS2, Wii, NTL, Virgin Media, DVD Player, Sky TV, Satellite TV, ETC. to HDMI displays.It reduces the wire c...

    Learn More

     Out of Stock

    CAD$155.24
View as