View as
  1. Hubbell - UDX24E
    Product Code: HUBUDX24E

    The UDX Multimedia Panels are field-configurable with any combination of XCELERATOR jacks, fiber optic keystone adapters, and Audio/ Video connectors. These high-density panels maximize limited rack space. Additionally, the UDX panels will be useful where add-as-you-go flexibility, changeability, mixed jack performance, and color-coding are desir...

    Learn More

      Limited quantity: 1 In Stock

    CAD$54.07
  2. Hubbell - UDX48E
    Product Code: HUBUDX48E

    P-PANEL, JACK,UNLD,48P,19"WX3.5"H

    Learn More

     Out of Stock

    CAD$89.22
  3. Legrand - PW7760
    Product Code: ONQPW7760

    Powers connected home devices by converting high voltage alternating current (AC) to low voltage direct current (DC). FEATURES AND BENEFITS: • RoHS Compliant • Package includes a DC power supply with 2 ft barrel connector plug and a 1.5 ft AC power plug • IEC C7/C8 connections ("figure 8") • Stacks neatly in enclosure with A...

    Learn More

     Available from Manufacturer

    CAD$33.61
  4. Calrad - 40-967M
    Product Code: CLR40967M

    The Calrad 40-967M 4x2 3D HDMI Matrix Switcher gives you the ability to enjoy content on two different HDTV's from up to four different high-definition audio/video sources. Connect up to four sources such as your cable/satellite TV receiver, Blu-ray player, PC, XBOX 360 and PS3, and each zone (HDTV) can enjoy content form the same source at the sam...

    Learn More

     Out of Stock

    CAD$245.90
  5. Calrad - 92-150
    Product Code: CLR92150

    If you already own or plan to purchase a Calrad IR Repeater system, these cover shields are the perfect accessory. A Calrad IR Emitter Cover Shield increases signal reliability to the audio video components you wish to control. The head of IR emitter (sold separately) slides right into the open area of the shield cover and both can be attached (usi...

    Learn More

     Out of Stock

    CAD$1.31
  6. Calrad - 92-152
    Product Code: CLR92152

    Control your home theater system without it being out in the open. With this IR emitter, you'll be able to store your equipment inside cabinets, keeping them hidden behind doors or even in other rooms. The emitter's small design keeps it discreet but will give you the power to turn on your DVD player, increase the volume on your surround sound, and...

    Learn More

     Out of Stock

    CAD$4.93
  7. Calrad - 92-160
    Product Code: CLR92160

    The Calrad 92-160 is a complete IR Distribution and Extender System consisting of a Connector block with six (6) 3.5mm IR Jacks, for connecting wired IR Bugs, and hardwire screw connections for connecting the IR Receiver. It comes with a single Plasma proof Receiver, a single IR Bug (emitter), and a power supply. -Send signals to 6 or more emitters...

    Learn More

     Out of Stock

    CAD$129.35
  8. Legrand - PW1060
    Product Code: ONQPW1060

    Powers connected home devices by converting high voltage alternating current (AC) to direct current (DC). FEATURES AND BENEFITS: • RoHS Compliant • Package includes a DC power supply with 2 ft barrel connector plug and 1.5 ft AC power plug • IEC C13/C14 connections • Stacks neatly in enclosure with AC1031 power strip

    Learn More

     Available from Manufacturer

    CAD$188.19
  9. Calrad - 92-152-2
    Product Code: CLR921522

    Control your home theater system without it being out in the open. With this IR emitter, you'll be able to store your equipment inside cabinets, keeping them hidden behind doors or even in other rooms. The emitter's small design keeps it discreet but will give you the power to turn on your DVD player, increase the volume on your surround sound, and...

    Learn More

     Out of Stock

    CAD$5.44
  10. Calrad - 92-170-KIT
    Product Code: CLR92170KIT

    Keep your home theater equipment hidden and out of the way without compromising its operation or integrity. This kit allows you to send IR (infrared) signals from a standard IR remote to other devices over a single coax cable. Whether your equipment is out of sight behind solid, wooden doors or walls, you can be sure they will receive the desired c...

    Learn More

     Out of Stock

    CAD$154.73
  11. Legrand - AU7396
    Product Code: ONQAU7396

    With the lyriQ single source, Four-Zone Distribution Module you will experience unprecedented flexibility in whole house music. FEATURES AND BENEFITS: • RoHS Compliant • Automatically overrides the remote source • For use with the lyriQ Audio System

    Learn More

     Out of Stock

    CAD$101.55
  12. Calrad - 45-609-HG-UL
    Product Code: CLR45609HGUL

    FEATURES -AC input range selectable by switch -Protections: Short circuit / Overload / Over Voltage / Over Temperature -Forced Air Cooling by built-in DC fan -Withstand 300vac surge input for 5 second -Bulit-in cooling FAN ON-OFF control -Bulit-in constant current limiting circuit -100% full load burn-in test -LED indicator for power on -Fixed swit...

    Learn More

     Out of Stock

    CAD$181.16
  13. Calrad - 45-608-HG
    Product Code: CLR45608HG

    Calrad 45-608-HG Lighting Power Supply, 12 VDC/6 Amp Regulated, Operates on 110V AC and 220V AC power, 3 foot detachable 2 prong electrical cord, 2.1mm barrel plug connector, LED power indicator, UPC 601520460819 (45608HG 45608-HG 45-608HG 45-608)

    Learn More

     Out of Stock

    CAD$76.66
  14. Hubbell - P612U
    Product Code: HUBP612U

    P-PANEL, CAT6,12PORT,UNI W/89D

    Learn More

     Out of Stock

    CAD$213.41
  15. Legrand - F7428
    Product Code: ONQF7428

    Distributes three audio sources to multiple locations in the home. The lyriQ Triple Source Input and Four Source, Eight-Zone Distribution Module retrofit with existing lyriQ Audio components to expand a single source system into a multi-source system. Homeowners can choose the room and the audio source connected to what they want to hear — digita...

    Learn More

      Limited quantity: 1 In Stock

    CAD$116.77
  16. Legrand - PW7639
    Product Code: ONQPW7639

    Description: The multi-voltage power distribution module allows you to power a wide variety of modules and devices. Features & Benefits: • Allows you to power a wide variety of modules and devices • Overcurrent LED • Overcurrent protected with an automatically resetting polyswitch device • Main power indicator LED • Bracket included, ...

    Learn More

     Available from Manufacturer

    CAD$132.59
  17. Legrand - VM7632
    Product Code: ONQVM7632

    Amplifies signals to up to 16 TV locations when installed with either the 8 or 4 way video module. FEATURES AND BENEFITS: • Provides a 2nd input for internal signals • When used with the 8 or 4 way video modules, provides a very flexible and scalable video system • Power supply not included. Recommended PW7760 • Amplifies signals to u...

    Learn More

     Available from Manufacturer

    CAD$225.82
  18. Calrad - 40-1061-HS-4
    Product Code: CLR401061HS4

    Description: The 40-1061-HS-4 1x4 HDMI 1080p 3D Splitter / Distribution Amplifier allows you to view an HDMI signal coming from a single source on four different HDTV displays or monitors at the same time. Setup takes only seconds - simply connect an HDMI cable from your source component such as a cable/satellite TV receiver or Blu-ray player to th...

    Learn More

     Out of Stock

    CAD$232.94
View as