Multi-Media Modules

View as
  1. Legrand - AC1014
    Product Code: ONQAC1014

    Description: Easily switch an outlet from Voice to Data or from Data to Voice with this Cat 5e Network Interface Module. Features and Benefits: • Available in two models to meet Cat 5e or Cat 6 specifications. • High density mini patch panel. • RJ45 ports labeled 1 thru 12.

    Learn More

      In Stock in Gescan

    CAD$81.79
  2. Legrand - 363486-01
    Product Code: ONQ36348601

    Cat 5e rated module supports termination of up to eight On-Q Cat 5e cables for interconnection to a local area network or digital data services. Provides a termination point for telephone cable runs when using the 1x8 Enhanced Telecom Module and the 8-Port Telecom Expansion Module. The 8-Port Network Interface Module has front-mounted 110-style blo...

    Learn More

      Limited quantity: 2 In Stock

    CAD$90.09
  3. Legrand - AC1000
    Product Code: ONQAC1000

    Description: This module supports punchdown termination of up to 6 Cat5e cable runs for easy interface within the home network. Features and Benefits: • RJ45 jacks for simple line reconfiguration. • Supports high-speed Cat5e termination for computer network. • Used in conjunction with primary phone, computer, camera or audio module.

    Learn More

      In Stock in Gescan

    CAD$36.67
  4. Calrad - 40-998-HS
    Product Code: CLR40998HS

    Description: 4 HDMI Inputs to 1 HDMI. HDMI 3D & HDCP compliant switcher. Manual/IR or RS232 control. Plug and play installation. Manual/IR or RS232 control. Plug and play installation. Maintains input memory after power loss. LED signal selection indicators for inputs. Supports 480P, 720P, 1080I and 1080P resolutions. 5Vdc power supply and IR remot...

    Learn More

      Limited quantity: 19 In Stock

    CAD$207.05
  5. H 900
    Product Code: HARH900

    RF technology lets you control devices, even through cabinet doors. Controls up to 15 components, Smart State Technology, Full Color Touch Screen, Supports 5000+ Brands, Ergonomic Design, Easy-to-use.

    Learn More

     Out of Stock

    CAD$169.95
  6. Legrand - VM1001
    Product Code: ONQVM1001

    High-performance splitter designed for digital cable, On Demand, Pay-per-View and high-speed cable Internet. Ideal for use with digital cable TV or antenna. Bracket included. Uses standard F type connectors.Handles up to six outputs and one input. 1 GHz Bandwidth.

    Learn More

      Limited quantity: 1 In Stock

    CAD$28.24
  7. Legrand - HT1000
    Product Code: ONQHT1000

    The HECC provides a single connection point for satellite/cable, video, phone, data and speakers. It conceals messy wires behind the wall and features universal keystone insert support for easy installation and use. The HECC ships with a bracket for new construction, lyriQ™ Source Input Mounting Plate, and a cover for seamless installation. FEAT...

    Learn More

     Available from Manufacturer

    CAD$152.37
  8. Legrand - IC5400-WH
    Product Code: ONQIC5400WH

    The Selective Call Intercom System combines innovative technology with elegant design. This four-room kit enables broadcast or room-to-room communication, and allows up to three simultaneous, private conversations. Based on the innovation you'd expect from On-Q, installation is simple and efficient, with unit auto-discovery and a convenient RJ45 co...

    Learn More

     Out of Stock

    CAD$960.56
  9. Russound - X1-RX220
    Product Code: RUSX1RX220

    The Russound X1 Professional Wireless Audio Platform is designed for multi-room audio applications. The X1-RX220 is a small but powerful Wireless Audio Receiver Amplifier that communicates directly with an X1 transmitter (X1-TX8, required and sold separately) from a distance up to 100 feet (30 meters). With an internal 2 x 20 watt RMS amplifier, th...

    Learn More

     Available from Manufacturer

    CAD$555.40
View as