On-Q - EN2050 - 20" Enclosure with Hinged Door, Glossy White

CAD$93.09

Product code: ONQEN2050

Manufacturer: Legrand

Brand: On-Q

Part Number: EN2050

  In Stock in Gescan

Details

This 20" enclosure features universal On-Q bay-style mounting holes that are compatible with all bay-style modules. It also includes larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flexible mounting. It includes a hinged cover. FEATURES AND BENEFITS: • RoHS Compliant • Flanged covers hide drywall openings • Drywall depth indicators • Flush and surface installation • Mounting tabs provide correct flush-mount position for standard installations • Patented mounting system offers versatile module mounting options • Literature pouch included for dealer information • Includes self-adhesive cable identification table • Cover included • Made in the USA
UPC 804428023081
Color Glossy White
UNSPSC 39121301
Installation Surface or Flush Mounting
Certifications cULus Listed
Material 20 Gauge CRS
Height 20.1 in
Width 14.3 in
Specification  Detailed Specifications