Calrad - 47-103 - 60" fixed closed to wall Calrad® Electronics Wall Mount LED

CAD$36.13

Product code: CLR47103

Manufacturer: Calrad

Part Number: 47-103

  Limited quantity: 30 In Stock

Details

47-103 | Free up and improve your home theater setup with a high quality and professional wall mount bracket. A wall mount bracket allows you to mount a LED HDTV onto the wall, reducing clutter and freeing up valuable space. Calrad Electronics fixed wall mount bracket features easy cable pulley system to mount the thinnest LED’s in the market. Our fixed wall mount bracket fits 13”-70” LED televisions and supports a maximum weight capacity of 110 pounds. The distance from the TV to the wall is .57 inch. Features: -LED HDTV wall mount -Easy cable connection for installation -Slide lateral on-wall adjustment (up to 23.6 inch (L) and 23.6 inch (H) -Durable powder-coated black finish -TV to Wall: .57 inch (14.5mm) -Fits 13”-70” LED HDTV screens -Maximum Weight Capacity: 110 lbs
UPC 601520471037