On-Q - EN1450 - 14" Enclosure with Hinged Door, Glossy White

CAD$81.59

Product code: ONQEN1450

Manufacturer: Legrand

Brand: On-Q

Part Number: EN1450

  In Stock in Gescan

Details

This 14" enclosure features universal On-Q bay-style mounting holes that are compatible with all bay-style modules. It also includes larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flexible mounting. It also includes a hinged cover. FEATURES AND BENEFITS: • Flanged covers hide drywall openings • Drywall depth indicators • Flush and surface installation • Mounting tabs provide correct flush-mount position for standard installations • Patented mounting system offers versatile module mounting options • Cover included • Made in the USA
UPC 804428023036
Color Glossy White
Installation Mounting: Surface or Flush
Certifications cULus listed, UL listed
Material 20 Gage CRS
Height 14.1 in
Width 14.3 in
Specification  Detailed Specifications