On-Q - EN2000 - 20" Enclosure with Screw-On Cover, Glossy White

CAD$67.48

Product code: ONQEN2000

Manufacturer: Legrand

Brand: On-Q

Part Number: EN2000

  In Stock in Gescan

Details

This 20" enclosure universal On-Q bay-style mounting holes that are compatible with all bay-style modules. It also includes larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flexible mounting. It includes a screw-on cover. FEATURES AND BENEFITS: • RoHS Compliant • Flanged covers hide drywall openings • Drywall depth indicators • Flush and surface installation • Mounting tabs provide correct flush-mount position for standard installations • Patented mounting system offers versatile module mounting options • Literature pouch included for dealer information • Includes self-adhesive cable identification table • Cover included • Made in the USA
UPC 804428023067
Color Glossy White
UNSPSC 39121332
Special Features <ul> <li>Flanged covers hide drywall openings </li> <li>Drywall depth indicators </li> <li>Flush and surface installation </li> <li>Mounting tabs provide correct flush-mount position for standard installations </li> <li>Paten
Installation Flush and surface installation
Certifications cULus Listed
Material 20 Gage CRS
Height 20.1 in
Width 14.3 in
Specification  Detailed Specifications