On-Q - EN1400 - 14" Enclosure with Screw-On Cover, Glossy White

CAD$47.06

Product code: ONQEN1400

Manufacturer: Legrand

Brand: On-Q

Part Number: EN1400

  In Stock in Gescan

Details

This 14" On-Q enclosure is the perfect solution for a basic structured wiring system. It features larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flexible mounting. It includes a screw-on cover. FEATURES AND BENEFITS: • RoHS Compliant • Flanged covers hide drywall openings • Drywall depth indicators • Flush and surface installation • Mounting tabs provide correct flush-mount position for standard installations • Patented mounting system offers versatile module mounting options • Cover included • Made in the USA
UPC 804428023012
Color Glossy White
UNSPSC 39121332
Special Features <ul> <li>Flanged covers hide drywall openings </li> <li>Drywall depth indicators </li> <li>Flush and surface installation </li> <li>Mounting tabs provide correct flush-mount position for standard installations </li> <li>Patent
Installation Mounting: Surface or Flush
Certifications cULus listed, UL listed
Material 20 Gage CRS
Height 14.1 in
Width 14.3 in
Specification  Detailed Specifications