Russound - 5B65 BLACK - 6.5" Acclaim 5 Series 2-Way Indor/Outdoor Speakers (Pair) , Black

Call for Price

Product code: RUS5B65BLK

Manufacturer: Russound

Part Number: 5B65 BLACK

  In Stock in Gescan

Details

The Acclaim 5 Series OutBack loudspeakers are designed to deliver rich, full sound in extreme environments, such as a backyard, patio, deck, or other areas subjected to temperature shifts and high moisture exposure. Their high-efficiency design and multiple mounting options allow these speakers to be easily installed on a wall, eave, pole, corner or as a freestanding stereo pair. With a lineup of four models, the Acclaim 5 Series OutBack speakers are equipped with features to that ensure durability in any outdoor conditions. Sealed enclosures, salt-tested marine grade hardware, and aluminum grilles make the Acclaim 5 Series OutBack speakers weather resistant. Drivers with polypropylene cones, rubber surrounds and 1” Teteron dome tweeters deliver full range audio through a wide range of temperatures.

Color Black
Diameter 7.5 in
Height 11.25 in
Width 7.5 in
Specification  Detailed Specifications