Russound - 5R82-W* - 2 Way 8" Russound Outdoor Rock Speaker, Weathered Granite

CAD$437.03

Product code: RUS5R82W

Manufacturer: Russound

Part Number: 5R82-W*

 Available from Manufacturer

Details

Shipping Dimensions 17.0" (W) x 12.3" (H) x 14.2" (D) (43.2 x 31.1 x 36.0 cm) Shipping Weight 15.7 lbs (7.1 kg) Frequency Response 46Hz-20 kHz +/- 3dB Impedance 8 ohms Overall Dimensions 14" (H) x 12" (W) x 11" (D) (35.6 x 30.5 x 27.9 cm) Product Weight 11 lbs (4.95 kg) Recommended Power 10-125 watts per channel Sensitivity 90 dB SPL (2.83v @ 1m) Tweeter 14 mm (0.56") PEI Woofer 8" (203 mm) coaxial driver with polypropylene injection molded cone The 2-Way Outdoor Rock Speaker provides high-fidelity sound from enclosures that blend discreetly with outdoor surroundings. It is designed to emulate natural rocks,cast from glass-reinforced resin to create sturdy enclosures with low acoustic resonance for better sound. Each speaker is silicone sealed for waterproofing. A fully painted aluminum grille blends in with the rest of the enclosure and will not rust or oxidize over time. Stringent product testing ensures stability and durability in all types of weather and environments. Speakers are backed by a 5 year limited warranty.

Special Features - Blends into any landscape <br> - Weatherproof cast enclosure made to withstand the elements<br> - Acoustically matched for quality outdoor sound<br> - Security eyelet and brackets to prevent speakers from “walking away” <br>
Material Weathered Granite
Diameter 11 in
Height 14 in
Width 12 in
Specification  Detailed Specifications