Russound - BKS1 - 12V 2-RCA Bluetooth® Source Kit, Black

CAD$369.90

Product code: RUSBSK1

Manufacturer: Russound

Part Number: BKS1

  In Stock in Gescan

Details

Features: • Add Bluetooth audio streaming to a multiroom audio installation • Remote transceiver for optimum range placement • aptX encoding for CD-like audio quality • Free custom naming software for easy identification when using more than one in a home Shipping Dimensions 4.9" (W) x 2.5" (H) x 3.8" (D) / (12.5 x 6.4 x 9.5 cm) Shipping Weight 0.4 lbs (0.2 kg) Audio Input Connectors 2 RCA CAT-5e Connection RJ-45 (T568A Standard) Frequency Range 2,400-2,483.5 MHz Max Cable Length 300' (CAT-5) BTC-1x to BTC-1 25' (RCA cable) BTC-1 to Controller Power Requirement(s) BTC-1X Remote Transceiver: supplied by BTC-1 via CAT-5 BTC-1 Termination Box: 12VDC 300mA Trigger Input(s) 12 VDC Trigger Output(s) 12VDC 100mA Max
Color Black
Special Features - Add Bluetooth audio streaming to a multiroom audio installation <br>- Remote transceiver for optimum range placement<br>- Free custom naming software for easy identification<br>
Height 7.0 in
Width 9.0 in
Voltage 12