Russound - DMS-3.1 - Russound Digital Media Streamer, Black

CAD$2,564.55

Product code: RUSDMS31

Manufacturer: Russound

Part Number: DMS-3.1

  Limited quantity: 2 In Stock

Details

Listen to streaming music, internet radio and stored music files. Apple certified AirPlay accessory. Three independent streaming outputs and one AM/FM tuner with RDS feedback. Streams content from internet radio stations and music service providers. Provides access and playback of digital audio files on LAN connected UPnP/DLNA devices. Supports content playback from connected USB storage devices. Includes: DMS-3.1 Digital Media Streamer, AM Antenna, FM Antenna. Pair rack-mount ears, power supply. Rack-mountable 1 unit high. 2 year manufacturer's warranty from date of purchase.

Color Black
Special Features Supported Media Formats : MP3 (CBR, VBR), WAV (8, 16-bit), OGG Vorbis, FLAC (8, 16-bit). AAC, AAC+
Certifications Apple Certified AirPlay Accessory
Application(how its used) Provides network-based digital music to your multiroom system.
Diameter 8.5 in
Height 1.7 in
Width 17 in
Voltage 100
Specification  Detailed Specifications