Russound - KT2-C5 - Russound MCA-C5 Controller and 6 MDK-C6 Keypads

CAD$3,257.38

Product code: RUSKT2C5

Manufacturer: Russound

Part Number: KT2-C5

 Out of Stock

Details

Russound's KT2C5 C-Series system provides a powerful, expandable and intuitive means to control and enhance your multiroom audio experience. The MCA-C5 Multizone Controller Amplifier, MDK-C6 Multiline Display Keypads and a SRC-C5 System Remote Control provide complete control of up to eight system zones and sources.

UPC 612934534324
Color Black
Special Features Power Supply 110 or 240 VAC
Installation This unit is part of the Russound Certified Installer (RCI) Program and can only be installed and configured by a Russound Certified Installer.
Diameter 17.2 in
Height 3.5 in
Width 17 in