Russound - RSA-63 - 6.5" 120W 2-Way 8 Ohm Angled In-Ceiling Speaker w/ Magnetic Grill

CAD$270.13

Product code: RUSRSA63

Manufacturer: Russound

Part Number: RSA-63

 Out of Stock

Details

Product Description Russound Acclaim RSA-63 120 W RMS - 6.50" Woofer Speaker - 2-way - 1 Pack - 40 Hz to 20 kHz - 8 Ohm - 90 dB Sensitivity - In-ceiling . Product Specifications: Form Factor In-ceiling Product Type Speaker Impedance 8 Ohm Manufacturer Part Number 3175-533938 Sensitivity 90 dB Weight (Approximate) 5.45 lb Driver Type 6.50" Kevlar Woofer Driver Type 1" Teteron Tweeter Manufacturer Russound/FMP, Inc Product Model RSA-63 Product Name 6.5" Two-Way Angled In-Ceiling Product Line Acclaim Brand Name Russound Diameter 9.1" Crossover Type 2-way Woofer Diameter 6.50" RMS Output Power 120 W Minimum Frequency Response 40 Hz Maximum Frequency Response 20 kHz

UPC 612934533938
Special Features 15° angled two-way in-ceiling <bR>Rounded grille included, square grille sold separately <br>
Diameter 9.1 in/6.5 in Woofer Diameter
Height 6.40 in
Length 10.70 in
Width 10.60 in
Wattage 5