Russound - XZONE 4 - Xzone4 4-Stream, 4-Zone Audio System

CAD$2,616.60

Product code: RUSXZONE4

Manufacturer: Russound

Part Number: XZONE 4

  In Stock in Gescan

Details

The XZone4 4-Stream, 4-Zone Audio system is easy to install via a simple browser-based configuration, using a smartphone, tablet or laptop. It can be mounted in 4 ways: 1U Rack Mount, Tabletop, Under-cabinet, or Flat-mounted to a wall, offering unique flexibility for any installation
UPC 612934536823
Color Black
Installation This unit is part of the Russound Certified Installer (RCI) Program and can only be installed and configured by a Russound Certified Installer.
Height 1.7"
Width 17"
Voltage 100
Wattage 240
Specification  Detailed Specifications