Broan-Nutone - 162M - 70CFM 250W Broan® One-Bulb Heater/Fan, BR40 Infrared Bulb, Type IC, UL Listed for 60°C Wiring (retrofits)

CAD$98.45

Product code: BRO162M

Manufacturer: Broan-Nutone

Part Number: 162M

  In Stock in Gescan

Details

Infrared bulb heaters provide instant warmth and comfort in the bathroom...Without turning up the central thermostat. • 70 CFM 3.5 sone (HVI) • Overall housing dimensions: 8 1/8" x 8 3/8" x 6 3/8" • Uses one infrared bulb (250-watt, R40 size) • Use with Broan Model P63WN Two-function control (available separately) • Ceiling application (Type I.C.) • Attractive white polymeric grille • Adjustable mounting brackets with keyhole slots span up to 24" • Compact steel housings • CSA Certified.

UPC 05532162057
Color White
UNSPSC 40101604
Height 6-3/8 Inch
Length 8-3/8 Inch
Width 8-1/8 Inch
Voltage 120
Amperage 2.5
Specification  Detailed Specifications