Broan-Nutone - 1T22W - 22Amp 120/240V Single Pole Thermostat, White

CAD$16.36

Product code: BRO1T22W

Manufacturer: Broan-Nutone

Part Number: 1T22W

 Out of Stock

Details

Description: This Single Pole Thermostat is designed to be utilised for electrical baseboard heating systems. It is constructed with a non warping metal base and can be installled 4 ft. - 5 ft. (1.2 m - 1.5 m) above floor. Controls temperature ranges from 10°C to 30°C. It features bi-metallic sensing strip that facilitate thermostat installation and allows more finger room for the installer. Max. amps 22A, voltage 120/240 VAC. CSA certified.

UPC 553210100706
Color White
UNSPSC 41112209
Certifications CSA certified
Material Metal
Voltage 120
Amperage 22
Specification  Detailed Specifications