Broan-Nutone - BN32 - 32' 1.25" Diameter Broan® Nutone Standard Hose

CAD$86.34

Product code: BROBN32

Manufacturer: Broan-Nutone

Part Number: BN32

 Available from Manufacturer

Details

Description: • 32’ length is 2’ longer than the industry standard and gives greater area coverage • 1-1/4’’ diameter crushproof hose delivers efficient nozzle suction and hose airflow • A slide airflow regulator on the handle • Universal wall end is designed to fit most inlet valves • Hose hanger included for fast and easy storage

UPC 05532172155
UNSPSC 47121607
Diameter 32 mm
Length 32 ft
Specification  Detailed Specifications