Broan-Nutone - BP130WHN - 30" Broan® Undercabinet Range Hood

CAD$68.44

Product code: BROBP130WHN

Manufacturer: Broan-Nutone

Part Number: BP130WHN

 Out of Stock

Details

-180 CFM, 7.5 Sones (3 1/4" X 10" vertical discharge) HVI 2100 Certified. -2-speed fan blade motor. -75-watt light with diffuser (bulb not included). -Four-way convertible; installs ducted 3 1/4" X 10" (vertical or horizontal), 7" round (vertical) and non-ducted. Non-ducted filter #FKM65 sold separately. -Includes 3 1/4" X 10" damper and adapter. -7" round adapter and damper sold separately.

UPC 05532150064
Color White
UNSPSC 52141504
Width 30"
Specification  Detailed Specifications