Broan-Nutone - DX110 - 1A 120V Broan® Deluxe Ventilation Fan

CAD$84.12

Product code: BRODX110

Manufacturer: Broan-Nutone

Part Number: DX110

 Out of Stock

Details

Broan® Deluxe Ventilation Fan FEATURES GRILLE • Torsion spring mounting - no tools required • White polymeric matches any decor BLOWER • Plug-in permanently lubricated motor, requires no maintenance • Centrifugal blower wheel and 4-pole motor for high capacity and low sound levels • Low RPM for quiet performance • Dynamically balanced centrifugal blower provides high efficiency HOUSING • Ceiling installation • Mounts between joists or directly to framing members • Tapered 4" (102 mm) round, polymeric duct connector - prevents metallic clatter • Rugged galvanized steel construction

UPC 05532162048
Color White
UNSPSC 40101604
Material Galvanized Steel
Specification  Detailed Specifications