Broan-Nutone - DX50L - 1.1A 120V Broan® Deluxe Combination Fan/Light

CAD$62.51

Product code: BRODX50L

Manufacturer: Broan-Nutone

Part Number: DX50L

 Out of Stock

Details

Deluxe series bathroom fans for fresher cleaner bathrooms are stylishly designed to accentuate any bathroom decor. • Permanently lubricated motor requires no maintenance • cUL listed for use over bathtubs and showers (when connected to a GFCI protected branch circuit) • 4’’ round duct connector • Housing Dimension: 8-1/4’’ x 8” x 5-3/4” • Low-profile grille: 11-1/8’’ x 10-5/8’’ • Torsion spring grille mounting means no tools required to install grille • Rugged steel housing with built in mounting ears • Mounts between joists or directly to framing members • Suitable for 2’’ x 6” and 2’’ x 8” constructions • 90 and 110 CFM models are offered in project packs for contractor convenience • Power Rating: 120/60

UPC 05532162049
Color White
UNSPSC 40101604
Material Steel
Specification  Detailed Specifications