Broan-Nutone - DX90 - 0.5Amp 120V 2.5Zone Broan® Deluxe Ventilation Fan

CAD$53.88

Product code: BRODX90

Manufacturer: Broan-Nutone

Part Number: DX90

 Out of Stock

Details

Broan® Deluxe Ventilation Fan FEATURES GRILLE • Torsion spring mounting - no tools required • White polymeric matches any decor BLOWER • Plug-in permanently lubricated motor, requires no maintenance • Centrifugal blower wheel and 4-pole motor for high capacity and low sound levels • Low RPM for quiet performance • Dynamically balanced centrifugal blower provides high efficiency HOUSING • Ceiling installation • Mounts between joists or directly to framing members • Tapered 4" (102 mm) round, polymeric duct connector - prevents metallic clatter • Rugged galvanized steel construction

UPC 553216204750
Color White
UNSPSC 40101604
Certifications UL Listed
Application(how its used) Deluxe series bathroom fan for fresher, cleaner bathrooms. Stylishly designed to accentuate any bathroom decor.
Warranty 1 Year
Material Galvanized Steel
Height 5-3/4"
Length 8"
Width 8-1/4"
Voltage 120
Amperage 0.5
Specification  Detailed Specifications