Broan-Nutone - DXF110 - Broan® Deluxe Ventilation Fan Finish Pack

CAD$60.96

Product code: BRODXF110

Manufacturer: Broan-Nutone

Part Number: DXF110

 Out of Stock

Details

Deluxe series bathroom fans for fresher cleaner bathrooms are stylishly designed to accentuate any bathroom decor. Project Pack qty. 4 • Permanently lubricated motor requires no maintenance • cUL listed for use over bathtubs and showers (when connected to a GFCI protected branch circuit) • 4’’ round duct connector • Housing Dimension: 8-1/4’’ x 8” x 5-3/4” • Low-profile grille: 11-1/8’’ x 10-5/8’’ • Torsion spring grille mounting means no tools required to install grille • Rugged steel housing with built in mounting ears • Mounts between joists or directly to framing members • Suitable for 2’’ x 6” and 2’’ x 8” constructions • 90 and 110 CFM models are offered in project packs for contractor convenience • Power Rating: 120/60

UPC 553216205504
Color White
Material Steel
Height 5-3/4 Inch
Length 8 Inch
Width 8-1/4 Inch
Specification  Detailed Specifications