Broan-Nutone - DXF90 - 4" 90CFM 2.5 Sones Deluxe Series Bathroom Fan, White

CAD$55.84

Product code: BRODXF90

Manufacturer: Broan-Nutone

Part Number: DXF90

 Out of Stock

Details

Deluxe series bathroom fan for fresher, cleaner bathrooms 90 CFM, 2.5 Sones Built-in mounting ears for quick, sturdy installation Centrifugal blower wheel and 4-pole motor for high capacity at low sound levels

UPC 553216205436
Color White
Certifications cUL Listed
Warranty 1 Year
Material Galvanized Steel
Height 5-3/4 in
Length 8-1/4 in
Width 8 in
Voltage 120
Amperage 0.5
Specification  Detailed Specifications