Broan-Nutone - DXH600 - Broan 90 or 110 CFM Deluxe Fan Housing

CAD$15.25

Product code: BRODXH600

Manufacturer: Broan-Nutone

Part Number: DXH600

 Out of Stock

Details

Constructed from rugged steel, this Housing is made for Broan-Nutone DX90 and DXF110 Model Deluxe Fans. It can also be used with Deluxe Fan 770 and 784 models.

UPC 553216205368
UNSPSC 40101500
Certifications UL Listed
Warranty 1 Year
Material Galvanized Steel
Height 5-3/4 in
Length 8-1/4 in
Width 8 in
Specification  Detailed Specifications