Broan-Nutone - EC50 - 50 CFM Broan® Economy Bath Fan, White

CAD$35.28

Product code: BROEC50

Manufacturer: Broan-Nutone

Part Number: EC50

 Out of Stock

Details

-50 CFM 3.0 sones (HVI) -Torsion spring grille mounting - no tools needed -Compact housing fits easily between wall studs -Double strength steel mounting flanges with keyhole slots for fast installation -Ceiling or wall application -Available in Single and Builder Packs -Tapered 3" round, polymeric duct connector - prevents metallic clatter -cUL and UL listed for use over tub/shower with GFCI circuit

UPC 05532160025
Color White
UNSPSC 40101604
Height 3-7/8"
Length 7-3/8''
Width 8-1/16''
Specification  Detailed Specifications