Broan-Nutone - ECF50 - 50 CFM 120V/60V Economy Fan

CAD$25.08

Product code: BROECF50

Manufacturer: Broan-Nutone

Part Number: ECF50

  Limited quantity: 3 In Stock

Details

Features: • 50 CFM, 3.0 Sones • Permanently lubricated motor, requires no maintenance • cUL and UL listed for use over bathtubs and showers (when connected to a GFCI protected branch circuit) • Housing Dimension: 8-1/16” x 7-3/8” x 3-7/8” • Low-profile, washable, white plastic grille: 9-5/8” x 8-5/8” • Rugged steel housing with double strength steel mounting flanges with key hole slots for fast installation • 3’’ round duct connector • Compact housing fits between joists or studs allowing for ceiling or wall installation • Fits 2”x 4”, 2”x 6” and 2”x 8” constructions • Dynamically balanced impeller blower • Torsion spring grille mounting means no tools are required to install grille

UPC 553216003094
UNSPSC 40101500
Certifications cUL Listed
Warranty 1 Year
Material Galvanized Steel
Length 9-5/8 in
Width 7-3/8 in
Voltage 120
Specification  Detailed Specifications