Broan-Nutone - ECH600 - 50 or 70 CFM Economy Fan Housing Pack

CAD$9.63

Product code: BROECH600

Manufacturer: Broan-Nutone

Part Number: ECH600

  Limited quantity: 26 In Stock

Details

Features: - Housing project pack includes metal fan housings and duct connectors; requires Fan Finish Pack (sold separately) - Compact housing fits easily between 2x4 wall studs or in ceilings - Tapered 3-in round, polymeric duct connector - prevents metallic clatter - Double strength steel mounting flanges with keyhole slots for fast installation

UPC 553216003230
UNSPSC 40101500
Certifications UL Listed
Warranty 1 Year
Material Galvanized Steel
Height 3-7/8 in
Length 8-1/16 in
Width 7-3/8 in
Specification  Detailed Specifications