Broan-Nutone - QT230WWN - 30'' 210 CFM Broan® Undercabinet Range Hood, White Monochromatic

CAD$136.24

Product code: BROQT230WWN

Manufacturer: Broan-Nutone

Part Number: QT230WWN

  Limited quantity: 1 In Stock

Details

-Patented air chamber design that reduces noise up to 40 percent over conventional hoods; 210 CFM, 5.0 Sones (vertical discharge) -Infinitely adjustable, rotary speed control. -Convertible versatility. Installs as 3-1/4" x 10" (vertical or horizontal), 7" round (vertical) or non-ducted. (Non-ducted filter sold separately.) -Dual 40-watt lamps increase light distribution; night-light feature adds safety (lamps not included). -Includes 3 1/4" x 10" damper/adapter.

UPC 05532152079
Color White
UNSPSC 52141504
Width 30''
Specification  Detailed Specifications