Broan-Nutone - QTRE110C - 110 CFM 1.3 Zone Broan® QTRE Ultra Silent Bath Fan

CAD$118.10

Product code: BROQTRE110C

Manufacturer: Broan-Nutone

Part Number: QTRE110C

 Out of Stock

Details

Description: This Qualified Bath Fan from Broan-Nutone is an ultra-quiet, high performance bath fan with a modern-styled grille. It has a corrosion resistant galvanized steel housing with four-point mounting capability. It features a dynamically balanced centrifugal blower wheel for quiet, efficient performance. UL and cUL Listed for use over bathtubs and showers when connected to a GFCI protected branch circuit. Designed to meet ENERGY STAR specifications , it comes with a 3 year warranty.

UPC 553216006446
Color White
UNSPSC 40101604
Certifications ENERGY STAR® qualified, UL listed
Warranty 3 Years
Material Galvanized Steel
Height 7-5/8"
Length 11-1/4"
Width 10-3/8"
Specification  Detailed Specifications