Broan-Nutone - QTXE090C - 90 CFM Broan® ENERGY STAR® Qualified Very Quiet Bath Fan, White

CAD$201.01

Product code: BROQTXE090C

Manufacturer: Broan-Nutone

Part Number: QTXE090C

  In Stock in Gescan

Details

-Nearly silent operation 0.6 sone -90 CFM -6" ducting for superior performance -Designed to meet ENERGY STAR specifications -Motor engineered for continuous operation -cUL and UL listed for use over tub/shower with GFCI circuit -11-1/4" x 10-3/8" x 7-5/8" housing fits 2" x 8" construction -Grille Dimension 14" x 15" -Type IC

UPC 553216005760
Color White
Height 7-5/8''
Length 11-1/4''
Width 10-3/8''
Specification  Detailed Specifications