Broan-Nutone - QTXE110C - 110 CFM Broan® ENERGY STAR® Qualified Very Quiet Bath Fan, White

CAD$205.09

Product code: BROQTXE110C

Manufacturer: Broan-Nutone

Part Number: QTXE110C

 Out of Stock

Details

• Nearly silent operation 0.7 sone • 110 CFM • 6" ducting for superior performance • Designed to meet ENERGY STAR specifications • Motor engineered for continuous operation • cUL and UL listed for use over tub/shower with GFCI circuit • 11-1/4" x 10-3/8" x 7-5/8" housing fits 2" x 8" construction • Grille Dimension 14" x 15" • Type IC

UPC 553216005838
Color White
Height 7-5/8''
Length 11-1/4''
Width 10-3/8''
Specification  Detailed Specifications