Broan-Nutone - SPK110 - 110 CFM 1.0 Sones Sensonic Speaker Fan with Bluetooth Wireless Technology

CAD$240.26 CAD$ 159.97 / EA

Product code: BROSPK110

Manufacturer: Broan-Nutone

Part Number: SPK110

 In Stock

Inventory Availability

Alberta** 2
British Columbia** 6
Manitoba** 1
Ontario** 2
Saskatchewan 0
Total in Gescan ** 11

** Can be shipped to your branch within 5 business days FREE of charge.

Also Viewed

Details

Brilliant audio performance concealed behind your fan grille. It’s your music—out of sight. Unlike wireless speakers that require counter space, Sensonic™ speakers with Bluetooth® wireless technology fill your room with rich sound from above. From hard rock to news talk, play any audio through the dual high-fidelity speakers and enjoy entertainment and privacy at the touch of a button. Enjoy entertainment and privacy at the touch of a button. - Dual High-Fidelity Sensonic™ Speakers - Bluetooth® wireless technology - Brilliant audio performance concealed behind your fan grille - Play any audio through most Bluetooth®-enabled devices Quiet, powerful QT ventilation fan - Effective, extremely quiet ventilation clears humidity and odors quickly - ENERGY STAR® qualified - Motor engineered for continuous operation - UL Listed for use over bathtub or shower when installed with a GFCI protected branch circuit - Type IC for use in direct contact with thermal insulation - Fits 2"x 8" ceiling construction - Includes unique spacer for easy I-joist mounting - Mounts between joists with optional QTHB1 Hanger Bar Kit (sold separately) - Can be used to comply with ASHRAE 62.2 and CALGreen
UPC 26715234127
Material Grille Finish
Height 7.625"
Length 10.5"
Width 11.375"
Specification  b2c4789c9ca7ca2063fab805752d2a27bf8cbebd.pdf