Broan-Nutone - V131 - 10' 2" Outer Diameter Broan® Nutone Central Vacuum System Pipe, White

CAD$6.08

Product code: BROV131

Manufacturer: Broan-Nutone

Part Number: V131

  In Stock in Gescan

Details

Description: Central Vacuum System installation component. 10 foot lengths of PVC that are lightweight and easy to cut to specific requirements. Lightweight and easy to use. 2" diameter x 10 feet long.

UPC 553217217698
Color White
UNSPSC *
Application(how its used) Central Vacuum System installation component
Material PVC
Diameter 2 in
Length 10 ft
Specification  Detailed Specifications