Broan-Nutone - VJ603302SS - Jazz Chimney Range Hood, Stainless Steel

CAD$573.75

Product code: BROVJ603302SS

Manufacturer: Broan-Nutone

Part Number: VJ603302SS

  In Stock in Gescan

Details

This range hood offers European design and performance that meets the standards of modern cooking appliances.

FEATURES:

• Stainless steel and glass
• HVI* certified high-performance 3-speed fan
• Push-button control with LCD interface
• Time display and delay function
• Dishwasher-safe, professional-style aluminum filters
• 2 halogen bulbs 20 W (included)
• Telescopic chimney for 8’ to 9’ ceiling
• Optional flue extension available for 10’ ceiling

UPC 772371100909
Color Stainless Steel
Material Stainless Steel
Width 30 Inch
Specification  Detailed Specifications