Broan-Nutone - XB90C - 6" 90CFM 120V ULTRA GREEN Series Single-Speed Fan, White
Details
From unique telescoping mounting frame that fits through retrofit drywall openings without a need for attic access to easy-to-insert snap-in blower and housing, Broan designed the ULTRA Series to be the fastest, easiest, most universal installation. Don’t let the uncertainty of what’s behind the drywall stand in your way. Take on any installation knowing that ULTRA Series Ventilation Fans and Fan/Lights will make it easier and faster—up to 60% faster in retrofit installations and up to 20% faster in new construction. Because you don’t make money by wasting time.
FEATURES & BENEFITS:
• 90 CFM at 0.1" SP
• HVI certified, best-achievable <0.3 Sone level provides nearly silent operation
• Installs up to 60% faster in retrofit applications and up to 20% faster in new construction
• Energy saving DC Motor
• Energy Star Certified
UPC | 553216018800 |
---|---|
Color | White |
Special Features | Grille Finish: White Polymeric |
Certifications | ENERGY STAR® qualified, 2100 HVI Certified |
Warranty | 3 Years |
Height | 7-5/8 Inch |
Length | 10-1/2 Inch |
Width | 11-3/8 Inch |
Voltage | 120 |
Amperage | 0.1 | Specification | Detailed Specifications |